Busbar system Busbar center-to-center spacing 60 mm device holder Width:

  • Mfr # 8US1250-5AM00

  • Zoro # G715365224


product price: $60.65
/ea
Sold in multiples of 6 for $363.90

Key Features

Height
1.970000000 in
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1250-5AM00
Zoro #
G715365224
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.970000000 in
Width
45 mm

Description

Busbar system Busbar center-to-center spacing 60 mm device holder, Width: 45 mm Bar thickness: 5.10 mm+TT profile with 1 DIN rail 35 mm, to Lateral mounting to adapter 8US12 Length 182 mm *** UL 508A feeder circuit ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.