
capacitor contactor AC-6b 50 kVAr
Mfr # 3RT2636-1AP03
Zoro # G615303487
product price: $372.99
/eaSold in multiples of 2 for $745.98
Free Shipping & Returns
Key Features
Number of Poles
3
Phase
3
Coil Voltage
230V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2636-1AP03
Zoro #
G615303487
UPC #
-
Country of Origin
Germany
Details
Number of Poles
3
Phase
3
Coil Voltage
230V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Description
capacitor contactor, AC-6b 50 kVAr, / 400 V, 3-pole, 230 V AC, 50 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.