
Circuit Breaker, QT Series, 30 to 20A, 2 Pole, 120/240V AC, 10kA at 120V AC
Mfr # Q23020CT2
Zoro # G403509169
product price: $58.99
/eaKey Features
Series
QT
Amps
30 to 20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q23020CT2
Zoro #
G403509169
UPC #
783643083936
Country of Origin
Mexico
Dimensions
Width
3 in
Height
2 in
Details
Item
Circuit Breaker
Series
QT
Amps
30 to 20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Application
Electrical Distribution
Standards
UL 489
Description
Siemens low voltage residential circuit breakers miniature thermal magetic circuit breakers - duplex, triplex, quadplex are circuit protection load center mains, feeders, and miniature circuit breakers. Our products and systems are engineered to take on the most demanding conditions, always service and maintenance network, complete support is always there
- • Quad thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
- • All type QT circuit breakers are plug-in style and load terminals are provided with the units
- • UL 489 standard and electrical distribution application
- •
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.