Zoro Homepage
This item is Discontinued.
Siemens Miniature Circuit Breaker, QA Series, 15 A, 1 Pole, 120V AC, 10kA at 120V AC QA115AF

Miniature Circuit Breaker, QA Series, 15 A, 1 Pole, 120V AC, 10kA at 120V AC (Discontinued)

  • Mfr # QA115AF
  • Zoro # G8595151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA115AF
Zoro #
G8595151
UPC #
887621020163
Country of Origin
Philippines

Dimensions

Width
3.1 in
Depth
1.2 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
8 AWG
Length
4.4 in
Length (Straight Wireway)
4.4 in

Details

Item
Miniature Circuit Breaker
Series
QA
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Arc Fault Circuit Interrupter
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Plug-in
DC Voltage Rating
Not Rated
Standards
UL 1699
For Use With
Siemens Single Phase Load Center

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Phase Single, Series QA, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Single Phase Load Center, Terminal Connection Plug-in, Length 4.4 in, Width 3.1 in, Depth 1.2 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 8 AWG, Standards UL 1699

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.