Zoro Homepage

Circuit Breaker, 20A, 1 Pole

  • Mfr # ITEQ1520

  • Zoro # G4598800


product price: $20.95
/ea

Key Features

Amps
20A
Number of Poles
1
Terminal Connection
Plug-In
Width
1 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITEQ1520
Zoro #
G4598800
UPC #
783643148253
Country of Origin
Mexico

Dimensions

Width
1 in
Height
3 in
Depth
3.06 in

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1
Terminal Connection
Plug-In
Standards
UL 489
Application
Electrical Distribution
Trip Type
Thermal Magnetic
Instantaneous Trip
No
DC Voltage Rating
Not Rated
Max. AIR Rating
10K
For Use With
Siemens Load Centers that accept QT breakers
Phase
1
Circuit Breaker Mounting Style
Plug In
Circuit Breaker Actuator
Toggle
Circuit Breaker Type
Tandem
Series
QT
AC Voltage Rating
120V AC

Description

Circuit Breaker,Twin,15/20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.