Zoro Homepage

Circuit Breaker, 20A, 120/240V AC, 2 Pole

  • Mfr # Q220AFCN

  • Zoro # G008568134


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q220AFCN
Zoro #
G008568134
UPC #
804766906633
Country of Origin
United States

Dimensions

Frame Size
QAFN

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
Terminal Connection
Plug-On
DC Voltage Rating
Not Rated

Description

Siemens introduces the new simple, spacious and secure Plug-on neutral load centers with electronic breakers. The Siemens Plug-On Neutral Combination Type AFCI breaker detects arcing faults an unintentional arcing condition in a circuit that standard circuit breakers are unable to detect. This AFCI circuit breaker is the same, reliable design, without the pigtail, specifically design for the Plug-On Neutral Load Centers. These breakers now only have a single load lug. The branch neutral conductor is returned to the neutral terminal bar for simpler and quicker wiring.
  • Simply installs like any other breaker, now without the pigtail
  • 10,000 AIC
  • HACR and SWD rated
  • UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.