Zoro Homepage

Circuit Breaker, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # Q220AFC

  • Zoro # G808568112


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q220AFC
Zoro #
G808568112
UPC #
40892148893
Country of Origin
United States

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

e Siemens 20 Amp 2 in. Double-Pole Combination AFCI Circuit Breaker is intended to mitigate the effects of arcing faults by de-energizing the circuit when an arc-fault is detected. The breaker is designed to protect against line-to-ground arcs, line-to-neutral arcs and series arcs to help protect your home from an electrical fire. AFCIs detect arcing faults an unintentional arcing condition in a circuit that standard circuit breakers are unable to detect. The device is intended to mitigate the effects of arcing faults by functioning to de-energize the circuit when an arc-fault is detected.
  • Use to reduce the risk of electrical fires caused by arc faults
  • Detects all 3 types of arc faults
  • 120/240 VAC
  • 10,000 AIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.