Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2 1P

  • Mfr # 5SY8102-8

  • Zoro # G815365803


product price:  $63.89
/ea
Sold in multiples of 7 for $447.23

Key Features

Series
5SY8
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
70kA at 230/400V
Depth
3.661 in
Height
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SY8102-8
Zoro #
G815365803
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.661 in
Height
3.27 in

Details

Item
Circuit Breaker
Series
5SY8
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
70kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
D
Number of Poles
1
Amps
2A
AC Voltage Rating
400V AC

Description

Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, D2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.