
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2 1P
Mfr # 5SY8104-8
Zoro # G715365811
product price:Â $63.89
/ea
Sold in multiples of 7 for $447.23
Key Features
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Amps
4A
Curve Type
D
Circuit Breaker Type
Supplementary Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8104-8
Zoro #
G715365811
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.27 in
Depth
3.661 in
Details
Item
Circuit Breaker
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Amps
4A
Curve Type
D
Circuit Breaker Type
Supplementary Protector
Number of Poles
1
Series
5SY8
Max. AIR Rating
50kA at 230/400V
Description
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, D4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.