Shop SIEMENS
See all product information
Create Account
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C2
- Mfr # 5SY8102-7
- Zoro # G915365819
product price:Â
$
53.49
/ea
Sold in multiples of 9 for
$481.41
Key Features
Series
5SY8
Amps
2 A
Max. AIR Rating
70kA at 230/400V
Depth
3.661 in
Height
3.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY8102-7
- Zoro #
- G915365819
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 5SY8
- Amps
- 2 A
- Max. AIR Rating
- 70kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- C
- Circuit Breaker Type
- Supplementary Protector
- Number of Poles
- 1
- AC Voltage Rating
- 400V AC
Dimensions
- Depth
- 3.661 in
- Height
- 3.27 in
Description
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.