
Circuit breaker 230/400 V D=70 mm KA according to EN 60947-2, 1P, C6
Mfr # 5SY8106-7
Zoro # G315365709
product price:Â $53.49
/ea
Sold in multiples of 9 for $481.41
Key Features
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
50kA at 230/400V
Depth
3.661 in
Height
3.27 in
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8106-7
Zoro #
G315365709
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.27 in
Details
Item
Circuit Breaker
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
50kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Number of Poles
1
Amps
6A
Series
5SY8
AC Voltage Rating
400V AC
Description
Circuit breaker 230/400 V D=70 mm KA according to EN 60947-2, 1P, C6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.