Zoro Homepage

circuit breaker 3VA1 IEC Frame 100 breaking capacity class B Icu=16 kA

  • Mfr # 3VA1010-2ED32-0AA0

  • Zoro # G115862019


product price: $273.99
/ea
Sold in multiples of 2 for $547.98
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
3VA1010-2ED32-0AA0
Zoro #
G115862019
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA1 IEC Frame 100 breaking capacity class B Icu=16 kA At 415 V 3-pole, line protection TM210, FTFM, In=100 A overload protection Ir=100 A permanently set short-circuit protection Ii=10 x In nut keeper kit