Zoro Homepage

circuit breaker 3VA1 IEC Frame 100 breaking capacity class B Icu=16 kA

  • Mfr # 3VA1020-2ED36-0AA0

  • Zoro # G815862425


product price: $241.99
/ea
Sold in multiples of 2 for $483.98
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
3VA1020-2ED36-0AA0
Zoro #
G815862425
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA1 IEC Frame 100 breaking capacity class B Icu=16 kA At 415 V 3-pole, line protection TM210, FTFM, In=20 A overload protection Ir=20 A permanently set short-circuit protection Ii=16 x In terminal connection