
circuit breaker 3VA1 IEC Frame 100 breaking capacity class B Icu=16 kA
Mfr # 3VA1050-2ED46-0AA0
Zoro # G715862754
product price: $315.99
/eaSold in multiples of 2 for $631.98
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA1
Frame Size
3VA1 IEC Frame 100
Amps
50A
Terminal Connection
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1050-2ED46-0AA0
Zoro #
G715862754
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 100
Details
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA1
Amps
50A
Terminal Connection
Box
AC Voltage Rating
690V
Max. AIR Rating
16kA at 400V AC
Number of Poles
4
Instantaneous Trip
Fixed
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Description
circuit breaker 3VA1 IEC Frame 100 breaking capacity class B Icu=16 kA At 415 V 4-pole, line protection TM210, FTFM, In=50 A overload protection Ir=50 A permanently set short-circuit protection Ii=10 x In N conductor unprotected terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.