
circuit breaker 3VA1 IEC Frame 100 breaking capacity class S Icu=36 kA
Mfr # 3VA1080-4ED46-0AA0
Zoro # G115863023
product price: $355.99
/ea
Sold in multiples of 2 for $711.98
Free Shipping & Returns
Key Features
Amps
80A
Trip Type
Thermal Magnetic
Frame Size
3VA1 IEC Frame 100
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1080-4ED46-0AA0
Zoro #
G115863023
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 100
Details
Item
Circuit Breaker
Amps
80A
Trip Type
Thermal Magnetic
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Box
Instantaneous Trip
Fixed
Max. AIR Rating
36kA at 400V AC
AC Voltage Rating
690V
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Description
circuit breaker 3VA1 IEC Frame 100 breaking capacity class S Icu=36 kA At 415 V 4-pole, line protection TM210, FTFM, In=80 A overload protection Ir=80 A permanently set short-circuit protection Ii=10 x In N conductor unprotected terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.