circuit breaker 3VA1 IEC Frame 160 breaking capacity class H Icu=70 kA

  • Mfr # 3VA1180-6EF42-0AA0

  • Zoro # G715862488


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA1 IEC Frame 160
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Terminal Connection
Screw Connection
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1180-6EF42-0AA0
Zoro #
G715862488
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Terminal Connection
Screw Connection
AC Voltage Rating
690V
Series
3VA1
Number of Poles
4
Instantaneous Trip
Adjustable
Amps
80A
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
70kA at 400V AC

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class H Icu=70 kA At 415 V 4-pole, line protection TM240, ATAM, In=80 A overload protection Ir=56 A...80 A short-circuit protection Ii=5...10 x In N conductor unprotected nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products