circuit breaker 3VA1 IEC Frame 160 breaking capacity class M Icu=55 kA

  • Mfr # 3VA1116-5ED26-0AA0

  • Zoro # G215860700


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Series
3VA1
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Terminal Connection
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1116-5ED26-0AA0
Zoro #
G215860700
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Series
3VA1
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Terminal Connection
Box
AC Voltage Rating
415V
Circuit Breaker Actuator
Rocker Lever
Amps
160A
Max. AIR Rating
55kA at 400V AC
Trip Type
Thermal Magnetic

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class M Icu=55 kA At 415 V 2-pole, line protection TM210, FTFM, In=160 A overload protection Ir=160 A permanently set short-circuit protection Ii=10 x In terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.