
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA
Mfr # 3VA1110-3GF46-0AA0
Zoro # G215857083
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Number of Poles
4
Terminal Connection
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1110-3GF46-0AA0
Zoro #
G215857083
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 160
Details
Item
Circuit Breaker
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Number of Poles
4
Terminal Connection
Box
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
25kA at 400V AC
Amps
100A
Description
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA At 415 V 4-pole, line protection TM240, ATAM, In=100 A overload protection Ir=70 A...100 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.