circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA

  • Mfr # 3VA1140-3GF42-0AA0

  • Zoro # G415858705


product price:  $339.99
/ea
Sold in multiples of 2 for $679.98
Free Shipping & Returns

Key Features

Amps
40A
Max. AIR Rating
25kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Series
3VA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA1140-3GF42-0AA0
Zoro #
G415858705
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Amps
40A
Max. AIR Rating
25kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Series
3VA1
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
AC Voltage Rating
690V

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA At 415 V 4-pole, line protection TM240, ATAM, In=40 A overload protection Ir=28 A...40 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.