
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA
Mfr # 3VA1163-3GE46-0AA0
Zoro # G715860583
product price:Â $358.99
/ea
Sold in multiples of 2 for $717.98
Free Shipping & Returns
Key Features
Number of Poles
4
AC Voltage Rating
690V
Terminal Connection
Box
Frame Size
3VA1 IEC Frame 160
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA1163-3GE46-0AA0
Zoro #
G715860583
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 160
Details
Item
Circuit Breaker
Number of Poles
4
AC Voltage Rating
690V
Terminal Connection
Box
Circuit Breaker Actuator
Rocker Lever
Series
3VA1
Amps
63A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Max. AIR Rating
25kA at 400V AC
Instantaneous Trip
Fixed
Description
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA At 415 V 4-pole, line protection TM220, ATFM, In=63 A overload protection Ir=44 A...63 A short-circuit protection Ii=10 x In neutral conductor protection 100% terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.