circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA

  • Mfr # 3VA1140-4GE46-0AA0

  • Zoro # G315859017


product price:  $364.99
/ea
Sold in multiples of 2 for $729.98
Free Shipping & Returns

Key Features

Series
3VA1
Terminal Connection
Box
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Amps
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1140-4GE46-0AA0
Zoro #
G315859017
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Series
3VA1
Terminal Connection
Box
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Amps
40A
Instantaneous Trip
Fixed
Trip Type
Thermal Magnetic
Max. AIR Rating
36kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA At 415 V 4-pole, line protection TM220, ATFM, In=40 A overload protection Ir=28 A...40 A short-circuit protection Ii=10 x In neutral conductor protection 100% terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.