
circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA
Mfr # 3VA1163-4GD42-0AA0
Zoro # G415860999
product price:Â $342.99
/ea
Sold in multiples of 2 for $685.98
Free Shipping & Returns
Key Features
Amps
63A
Series
3VA1
Trip Type
Thermal Magnetic
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1163-4GD42-0AA0
Zoro #
G415860999
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 160
Details
Item
Circuit Breaker
Amps
63A
Series
3VA1
Trip Type
Thermal Magnetic
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
36kA at 400V AC
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Terminal Connection
Screw Connection
Instantaneous Trip
Fixed
Description
circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA At 415 V 4-pole, line protection TM210, FTFM, In=63 A overload protection Ir=63 A permanently set short-circuit protection Ii=10 x In neutral conductor protection 100% nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.