circuit breaker 3VA1 IEC Frame 250 breaking capacity class H Icu=70 kA

  • Mfr # 3VA1216-6MH32-0AA0

  • Zoro # G915858458


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Number of Poles
3
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Amps
160A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA1216-6MH32-0AA0
Zoro #
G915858458
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 250

Details

Item
Circuit Breaker
Trip Type
Thermal Magnetic
Number of Poles
3
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Amps
160A
Terminal Connection
Screw Connection
Circuit Breaker Type
Low Voltage
Max. AIR Rating
70kA at 400V AC
AC Voltage Rating
690V
Instantaneous Trip
Adjustable

Description

circuit breaker 3VA1 IEC Frame 250 breaking capacity class H Icu=70 kA At 415 V 3-pole, starter protection TM120M, AM, In=160 A without overload protection short-circuit protection Ii=7...16 x In nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.