
circuit breaker 3VA1 IEC Frame 250 breaking capacity class H Icu=70 kA
Mfr # 3VA1220-6MH32-0AA0
Zoro # G415858194
product price: $1,003.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage
Number of Poles
3
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1220-6MH32-0AA0
Zoro #
G415858194
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 250
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage
Number of Poles
3
Instantaneous Trip
Adjustable
Amps
200A
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
Terminal Connection
Screw Connection
Description
circuit breaker 3VA1 IEC Frame 250 breaking capacity class H Icu=70 kA At 415 V 3-pole, starter protection TM120M, AM, In=200 A without overload protection short-circuit protection Ii=6...14 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.