circuit breaker 3VA1 IEC Frame 250 breaking capacity class M Icu=55 kA

  • Mfr # 3VA1225-5EF32-0AA0

  • Zoro # G015858174


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Screw Connection
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1225-5EF32-0AA0
Zoro #
G015858174
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 250

Details

Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Screw Connection
Series
3VA1
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Amps
250A
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Max. AIR Rating
55kA at 400V AC

Description

circuit breaker 3VA1 IEC Frame 250 breaking capacity class M Icu=55 kA At 415 V 3-pole, line protection TM240, ATAM, In=250 A overload protection Ir=175 A...250 A short-circuit protection Ii=5...10 x In nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.