
circuit breaker 3VA1 IEC Frame 400 breaking capacity class C Icu=110
Mfr # 3VA1340-7FF42-0AA0
Zoro # G915858670
product price: $2,111.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Frame Size
3VA1 IEC Frame 400
Max. AIR Rating
110kA at 400V AC
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1340-7FF42-0AA0
Zoro #
G915858670
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 400
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
110kA at 400V AC
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Amps
400A
Series
3VA1
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
Description
circuit breaker 3VA1 IEC Frame 400 breaking capacity class C Icu=110 kA At 415 V 4-pole, line protection TM240, ATAM, In=400 A overload protection Ir=280 A...400 A short-circuit protection Ii=5...10 x In neutral conductor protection 0.5 nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.