circuit breaker 3VA1 IEC Frame 400 breaking capacity class M Icu=55 kA

  • Mfr # 3VA1332-5GF42-0AA0

  • Zoro # G115858487


product price:  $1,647.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA1 IEC Frame 400
Series
3VA1
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA1332-5GF42-0AA0
Zoro #
G115858487
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 400

Details

Item
Circuit Breaker
Series
3VA1
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Number of Poles
4
Trip Type
Thermal Magnetic
Amps
320A
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Screw Connection
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA1 IEC Frame 400 breaking capacity class M Icu=55 kA At 415 V 4-pole, line protection TM240, ATAM, In=320 A overload protection Ir=224 A...320 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products