
circuit breaker 3VA1 IEC Frame 400 breaking capacity class S Icu=55 kA
Mfr # 3VA1340-5FF42-0AA0
Zoro # G415858750
product price: $1,725.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
55kA at 400V AC
Trip Type
Thermal Magnetic
Frame Size
3VA1 IEC Frame 400
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1340-5FF42-0AA0
Zoro #
G415858750
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 400
Details
Item
Circuit Breaker
Max. AIR Rating
55kA at 400V AC
Trip Type
Thermal Magnetic
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Screw Connection
Series
3VA1
Instantaneous Trip
Adjustable
Amps
400A
Description
circuit breaker 3VA1 IEC Frame 400 breaking capacity class S Icu=55 kA At 415 V 4-pole, line protection TM240, ATAM, In=400 A overload protection Ir=280 A...400 A short-circuit protection Ii=5...10 x In neutral conductor protection 50% nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.