
circuit breaker 3VA1 IEC Frame 630 breaking capacity class C Icu=110
Mfr # 3VA1450-7MH32-0AA0
Zoro # G715859372
product price: $2,115.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage
Number of Poles
3
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1450-7MH32-0AA0
Zoro #
G715859372
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 630
Details
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage
Number of Poles
3
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Amps
500A
Max. AIR Rating
110kA at 400V AC
AC Voltage Rating
690V
Series
3VA1
Description
circuit breaker 3VA1 IEC Frame 630 breaking capacity class C Icu=110 kA At 415 V 3-pole, starter protection TM120M, AM, In=500 A without overload protection short-circuit protection Ii=5...10 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.