Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA1 IEC Frame 630 breaking capacity class S Icu=36 kA
- Mfr # 3VA1463-4EF42-0AA0
- Zoro # G915859370
product price:Â
$
2,117.99
/ea
Free Shipping & Returns
Key Features
Series
3VA1
Amps
630 A
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
36kA at 400V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA1463-4EF42-0AA0
- Zoro #
- G915859370
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA1
- Amps
- 630 A
- Number of Poles
- 4
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 36kA at 400V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Screw Connection
- Circuit Breaker Actuator
- Rocker Lever
- AC Voltage Rating
- 690V AC
Dimensions
- Frame Size
- 3VA1 IEC Frame 630
Description
circuit breaker 3VA1 IEC Frame 630 breaking capacity class S Icu=36 kA At 415 V 4-pole, line protection TM240, ATAM, In=630 A overload protection Ir=440 A...630 A short-circuit protection Ii=4...8 x In N conductor unprotected nut keeper kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.