circuit breaker 3VA4 UL Frame 125 breaking capacity class H 65 kA At
- Mfr # 3VA4111-6ED24-0AA0
- Zoro # G415860340
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Series
3VA4
Amps
110 A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA4111-6ED24-0AA0
- Zoro #
- G415860340
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA4
- Amps
- 110 A
- Number of Poles
- 2
- AC Voltage Rating
- 480V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Actuator
- Rocker Lever
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 65kA at 480V
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
Dimensions
- Frame Size
- 3VA4 UL Frame 125
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM210, FTFM, In=110 A overload protection Ir=110 A permanently set short-circuit protection Ii=10 x In terminal connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.