Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA4 UL Frame 125 breaking capacity class H 65 kA At

  • Mfr # 3VA4112-6ED14-1AA0

  • Zoro # G015860184


product price: $401.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480V
Amps
125A
Series
3VA4
Instantaneous Trip
Fixed
Frame Size
3VA4 UL Frame 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA4112-6ED14-1AA0
Zoro #
G015860184
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA4 UL Frame 125

Details

Item
Circuit Breaker
AC Voltage Rating
480V
Amps
125A
Series
3VA4
Instantaneous Trip
Fixed
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
65kA at 277V AC
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Number of Poles
1

Description

circuit breaker 3VA4 UL Frame 125 breaking capacity class H 65 kA At 277 V 1-pole, line protection TM210, FTFM, In=125 A overload protection Ir=125 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.