Zoro Homepage

circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At

  • Mfr # 3VA4111-5ED14-1AA0

  • Zoro # G515859961


product price: $284.99
/ea
Sold in multiples of 2 for $569.98
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
3VA4111-5ED14-1AA0
Zoro #
G515859961
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At 277 V 1-pole, line protection TM210, FTFM, In=110 A overload protection Ir=110 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius terminal connection