
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At
Mfr # 3VA4135-5ED24-1AA0
Zoro # G515861230
product price: $316.99
/eaSold in multiples of 2 for $633.98
Free Shipping & Returns
Key Features
Amps
35A
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermal Magnetic
Series
3VA4
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA4135-5ED24-1AA0
Zoro #
G515861230
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA4 UL Frame 125
Details
Item
Circuit Breaker
Amps
35A
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermal Magnetic
Series
3VA4
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
35kA at 480V
AC Voltage Rating
480V
Number of Poles
2
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Lug
Instantaneous Trip
Fixed
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At 480 V 2-pole, line protection TM210, FTFM, In=35 A overload protection Ir=35 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.