
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At
Mfr # 3VA4190-5ED34-1AA0
Zoro # G415855605
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Max. AIR Rating
35kA at 480V
Trip Type
Thermal Magnetic
Frame Size
3VA4 UL Frame 125
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA4190-5ED34-1AA0
Zoro #
G415855605
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA4 UL Frame 125
Details
Item
Circuit Breaker
Number of Poles
3
Max. AIR Rating
35kA at 480V
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Lug
Amps
90A
AC Voltage Rating
600V
Instantaneous Trip
Fixed
Series
3VA4
Circuit Breaker Type
Low Voltage Molded Case
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=90 A overload protection Ir=90 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.