Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA4 UL Frame 125 breaking capacity class S 25 kA At
- Mfr # 3VA4110-4ED34-1AA0
- Zoro # G915859752
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Series
3VA4
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
25kA At 480V
Trip Type
Fixed Thermal, Fixed Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA4110-4ED34-1AA0
- Zoro #
- G915859752
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA4
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Max. AIR Rating
- 25kA At 480V
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- Amps
- 100 A
- Circuit Breaker Actuator
- Rocker Lever
Dimensions
- Frame Size
- 3VA4 UL Frame 125
- Depth
- 6.3 in
- Height
- 3.46 in
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class S 25 kA At 480 V 3-pole, line protection TM210, FTFM, In=100 A overload protection Ir=100 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius terminal connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.