
circuit breaker 3VA4 UL Frame 125 breaking capacity class S 25 kA At
Mfr # 3VA4130-4ED24-0AA0
Zoro # G415861033
product price: $277.99
/eaSold in multiples of 2 for $555.98
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
480V
Amps
30A
Terminal Connection
Lug
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA4130-4ED24-0AA0
Zoro #
G415861033
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA4 UL Frame 125
Details
Item
Circuit Breaker
Number of Poles
2
AC Voltage Rating
480V
Amps
30A
Terminal Connection
Lug
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
25kA at 480V AC
Series
3VA4
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class S 25 kA At 480 V 2-pole, line protection TM210, FTFM, In=30 A overload protection Ir=30 A permanently set short-circuit protection Ii=10 x In terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.