Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA4 UL Frame 125 breaking capacity class S 25 kA At

  • Mfr # 3VA4135-4ED54-0AA0

  • Zoro # G415861316


product price: $246.99
/ea
Sold in multiples of 2 for $493.98
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Trip Type
Thermal Magnetic
Frame Size
3VA4 UL Frame 125
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA4135-4ED54-0AA0
Zoro #
G415861316
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA4 UL Frame 125

Details

Item
Circuit Breaker
Terminal Connection
Lug
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA4
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed
AC Voltage Rating
480V
Max. AIR Rating
25kA at 277V
Amps
35A
Number of Poles
1

Description

circuit breaker 3VA4 UL Frame 125 breaking capacity class S 25 kA At 277 V 1-pole, line protection TM210, FTFM, In=35 A overload protection Ir=35 A permanently set short-circuit protection Ii=10 x In terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.