Zoro Homepage

circuit breaker 3VA5 UL frame 1200 breaking capacity class C 100kA At

  • Mfr # 3VA5780-7EC61-2AA0

  • Zoro # G215855393


product price: $4,611.99
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
3VA5780-7EC61-2AA0
Zoro #
G215855393
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 1200 breaking capacity class C 100kA At 480 V 2-pole, line protection TM230, FTAM, In=800A 100%-rated, overload protection Ir=800A fixed short circuit protection Ii=5 - 10 x In w/o connection