circuit breaker 3VA5 UL frame 1200 breaking capacity class H 65kA At
- Mfr # 3VA5712-6EC61-1AA0
- Zoro # G615863196
product price:Â
$
6,435.99
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
- 3VA5712-6EC61-1AA0
- Zoro #
- G615863196
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL frame 1200 breaking capacity class H 65kA At 480 V 2-pole, line protection TM230, FTAM, In=1200A overload protection Ir=1200A fixed short circuit protection Ii=5 - 10 x In UL489 SB NAVAL, 50 deg. CEL. w/o connection