Circuit Breaker, THQP Series, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # THQP230
- Zoro # G309204472
product price:
$
23.65
/ea
Key Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQP230
- Zoro #
- G309204472
- UPC #
- 783164085730
- Country of Origin
- United States
Dimensions
- Frame Size
- 100A/THQ
- Width
- 1 in
- Depth
- 2-3/8 in
- Height
- 3-9/32 in
Details
- Item
- Circuit Breaker
- Series
- THQP
- Amps
- 30 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Description
The GE Q-Line 30 Amp 1 in. Double-Pole Circuit Breaker features tin-plated copper stabs to create reliable, permanent and corrosion-resistant connections. The unit has a dedicated calibration screw that is cemented to help prevent shifting and an attached screw to create a stable calibration for optimum performance. This double-pole circuit breaker has a case that is made of heat-resistant thermo-set for stability and structural integrity.
- • Trips to the center position
- • 1/2 inch format
- • Meets NEMA standards
- • ANSI certified and CSA and UL listed
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.