Zoro Homepage

circuit breaker 3VA5 UL frame 1200 breaking capacity class M 35kA At

  • Mfr # 3VA5790-5EC61-1AA0

  • Zoro # G015856828


product price: $4,075.99
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
3VA5790-5EC61-1AA0
Zoro #
G015856828
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 1200 breaking capacity class M 35kA At 480 V 2-pole, line protection TM230, FTAM, In=900A overload protection Ir=900A fixed short circuit protection Ii=5 - 10 x In UL489 SB NAVAL, 50 deg. CEL. w/o connection