circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M

  • Mfr # 3VA5103-1MU31-0AA0

  • Zoro # G415857050


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
70kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5103-1MU31-0AA0
Zoro #
G415857050
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 125

Details

Item
Circuit Breaker
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Number of Poles
3
Series
3VA5
Amps
3A
Trip Type
Thermal Magnetic

Description

circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=3A without overload protection short-circuit protection Ii=3...7 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.