
circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M
Mfr # 3VA5130-1MH31-0AA0
Zoro # G115860398
product price:Â $417.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5130-1MH31-0AA0
Zoro #
G115860398
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 125
Details
Item
Circuit Breaker
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Amps
30A
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Series
3VA5
Description
circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=30A without overload protection short-circuit protection Ii=5...12 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.