circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M

  • Mfr # 3VA5195-1MU31-0AA0

  • Zoro # G115858388


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
70kA at 400V AC
Series
3VA5
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage
Frame Size
3VA5 UL Frame 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5195-1MU31-0AA0
Zoro #
G115858388
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 125

Details

Item
Circuit Breaker
Max. AIR Rating
70kA at 400V AC
Series
3VA5
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage
Amps
15A
Number of Poles
3
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=15A without overload protection short-circuit protection Ii=3...7 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.