Zoro Homepage

circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At

  • Mfr # 3VA5130-6ED41-0AA0

  • Zoro # G915860512


product price: $364.99
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
3VA5130-6ED41-0AA0
Zoro #
G915860512
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM210, FTFM, In=30 A overload protection Ir=30 A permanently set short-circuit protection Ii=10 x In N conductor unprotected without connection