Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At
- Mfr # 3VA5180-6ED21-1AA0
- Zoro # G715855428
product price:
$
337.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Amps
80 A
Number of Poles
2
AC Voltage Rating
415V AC
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VA5180-6ED21-1AA0
- Zoro #
- G715855428
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Frame Size
- 3VA5 UL Frame 125
Details
- Item
- Circuit Breaker
- Series
- 3VA5
- Amps
- 80 A
- Number of Poles
- 2
- AC Voltage Rating
- 415V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 65kA at 480V
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
Description
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM210, FTFM, In=80 A overload protection Ir=80 A permanently set short-circuit protection Ii=10 x In UL 489 SB naval, 50° C without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.