
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At
Mfr # 3VA5190-6ED31-0AA0
Zoro # G015856859
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5190-6ED31-0AA0
Zoro #
G015856859
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 125
Details
Item
Circuit Breaker
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Series
3VA5
Max. AIR Rating
70kA at 400V AC
Amps
90A
Description
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM210, FTFM, In=90 A overload protection Ir=90 A permanently set short-circuit protection Ii=10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.