
circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA At
Mfr # 3VA5170-4ED11-1AA0
Zoro # G415862771
product price: $188.99
/eaSold in multiples of 2 for $377.98
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Amps
70A
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5170-4ED11-1AA0
Zoro #
G415862771
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 125
Details
Item
Circuit Breaker
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Amps
70A
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
415V
Max. AIR Rating
25kA at 277V
Series
3VA5
Number of Poles
1
Description
circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA At 277 V 1-pole, line protection TM210, FTFM, In=70 A overload protection Ir=70A permanently set short-circuit protection Ii=10 x In UL 489 SB naval, 50° C without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.