Zoro Homepage

circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA At

  • Mfr # 3VA5190-4ED21-1AA0

  • Zoro # G515857073


product price: $325.99
/ea
Sold in multiples of 2 for $651.98
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
3VA5190-4ED21-1AA0
Zoro #
G515857073
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA At 480 V 2-pole, line protection TM210, FTFM, In=90 A overload protection Ir=90 A permanently set short-circuit protection Ii=10 x In UL 489 SB naval, 50° C without connection